24W 3 Lights Chandelier in Patina Brass
Archive 24W 3 Lights Chandelier in Patina Brass
Frequently Purchased Together
Product Details
Product Details
- Archive reimagines the traditional ring chandelier
- A trio of candles are displayed around a metal ring held aloft by delicate hooked arms
- The natural linen shade over the frame work is unexpected and adds an organic feel and a soft light
- Make a sophisticated statement overhead with the bronze finish or bring a warm glow to the ceiling in patina brass
- Part of our Lauren Liess collection
Specifications
- Collection:
- Archive
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass
- Depth:
- 25 in
- Diameter:
- 25 in
- Dimmable:
- No
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Fabric, Metal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 25 in