This product requires certification to purchase.

2-Light Flush Mount Ceiling Fixture in Patina Brass/Gloss White

Troy Lighting

Arnie 2-Light Flush Mount Ceiling Fixture in Patina Brass/Gloss White

  • Fast #
  • Part #TC2014PBRGWH
  • Item #10152237
  • Manufacturer Part #C2014-PBR/GWH
3.6 out of 5 Customer Rating
Brand image
Troy Lighting

Arnie 2-Light Flush Mount Ceiling Fixture in Patina Brass/Gloss White

  • Fast #
  • Part #TC2014PBRGWH
  • Item #10152237
  • Manufacturer Part #C2014-PBR/GWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With its clean lines, neutral colors and polished texture, Arnie brings a modern farmhouse aesthetic close to the ceiling
  • This beautiful, useable flush-mount features a glossy shade in black or white set between a patina brass canopy above and an opal glossy glass diffuser below
  • The shine of the glossy shades is perfectly paired with the canopy soft metal finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Arnie
Color Finish Category:
Brass Tones
Color Finish Name:
Patina Brass
Diameter:
14-1/4 in
Dimmable:
No
Glass Type:
Opal Etched
Height:
5-1/4 in
Installation Type:
Flush Mount, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Brass, Glass
Number of Lights:
2
UL Listed:
Yes
UPC:
197292044383
Volts:
120V
Watts:
30 W