75W 1-Light 23-1/4 in. Outdoor Wall Sconce in Patina Brass
Atwater 75W 1-Light 23-1/4 in. Outdoor Wall Sconce in Patina Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Atwater is simply stunning
- Light peeks through the perforations creating a glow that is both soft and striking
- The exposed hardware and patina brass finish give this industrial-style exterior wall sconce a bit of a nautical vibe, making it usable in outdoor coastal settings as well
Specifications
- Collection:
- Atwater
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass
- Depth:
- 10-1/2 in
- Diameter:
- 8-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 23-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Industrial
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 782042441477
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 8-1/4 in