60W 1-Light 16-1/2 in. Outdoor Wall Sconce in Forged Iron
Beckham 60W 1-Light 16-1/2 in. Outdoor Wall Sconce in Forged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Beckham
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Forged Iron
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Bronze, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 782042436428
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 4-3/4 in