60W 4-Light 28-1/2 in. Outdoor Wall Sconce in Forged Iron
Beckham 60W 4-Light 28-1/2 in. Outdoor Wall Sconce in Forged Iron
Frequently Purchased Together
Product Details
Product Details
- A slender, metal framework with clean, modern lines pairs with large panels of clear glass and classic candlestick bulbs to form this stately exterior wall sconce, pendant, and post
- The visible rectangular backplate reflects light beautifully and both the Forged Iron and texture bronze finishes bring an added elegance to any outdoor setting
Specifications
- ADA Compliant:
- No
- Collection:
- Beckham
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Forged Iron
- Depth:
- 9-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 28-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Bronze, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8 in