This product requires certification to purchase.

40W 1?Light Wall Sconce with Clear Glass Shade in Graphite & Black Chrome

Troy Lighting

Brixton 40W 1?Light Wall Sconce with Clear Glass Shade in Graphite & Black Chrome

  • Fast #
  • Part #TB6201GRABCR
  • Item #10242248
  • Manufacturer Part #B6201-GRA/BCR
5 out of 5 Customer Rating
Brand image
Troy Lighting

Brixton 40W 1?Light Wall Sconce with Clear Glass Shade in Graphite & Black Chrome

  • Fast #
  • Part #TB6201GRABCR
  • Item #10242248
  • Manufacturer Part #B6201-GRA/BCR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brixton
Color Finish Category:
Blacks
Color Finish Name:
Black Chrome, Graphite
Depth:
8-3/4 in
Glass Type:
Clear
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Iron
Number of Lights:
1
UL Listed:
Yes
UPC:
782042464322
Volts:
120V
Wall Sconce Type:
Candle Style
Watts:
40 W
Width:
5-3/4 in