60W 2-Light 20 in. Outdoor Wall Sconce in Textured Black
Burbank 60W 2-Light 20 in. Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Romantic musings wash over Burbank, each delicate detail drawing the eye in
- Clear seeded glass contrasts beautifully against an aluminum frame, topped with a decorative handle inspired by renaissance-era steeples
- Available in an alluring textured black finish or weathered zinc
- Available as a one, two, or three-light wall sconce, pendant, and post
Specifications
- Collection:
- Burbank
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass, Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042404212
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8-1/4 in