28 x 34-1/4 in. 75W 1-Tier 6-Light Incandescent Modern Chandelier in Soft Black
Cruiz 28 x 34-1/4 in. 75W 1-Tier 6-Light Incandescent Modern Chandelier in Soft Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Collection:
- Cruiz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Soft Black
- Dimmable:
- Yes
- Height:
- 28
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Iron, Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 34-1/4 in x 28 in
- UPC:
- 782042372818
- Volts:
- 120V
- Watts:
- 75
- Width:
- 34-1/4