8W 21in. Tall Wall Sconce in Patina Brass
Darby™ 8W 21in. Tall Wall Sconce in Patina Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exploring an unconventional lamping technique, Darby features tubes of etched glass that are lit at the central connection point, creating a fall-off of light along the length of the glass and an ombre effect
- The design of the metal work celebrates its mechanical connections, turning them into small but additive design details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Darby™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass
- Depth:
- 3-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 20-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 197292070634
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 8 W
- Width:
- 4-3/4 in