24W 2-Light 18-3/4 in. Wall Sconce in Patina Brass
DAX 24W 2-Light 18-3/4 in. Wall Sconce in Patina Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An opal matte globe is perched atop a cylindrical Slate Grey Cork socket cup, giving this sconce a statuesque silhouette and a chic, natural vibe
- Sleek patina brass accents at the arm, backplate, and in a step-like pattern near the globe complement the natural texture and color of the cork
Specifications
- ADA Compliant:
- No
- Collection:
- DAX
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass
- Depth:
- 5 in
- Dimmable:
- No
- Height:
- 18-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Brass, Linen
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 782042469174
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 24 W
- Width:
- 5 in