75W 1-Light 24 in. Wall Sconce in Iron Black
Enzo 75W 1-Light 24 in. Wall Sconce in Iron Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Like artwork floating from the ceiling, Enzo makes a stunning statement
- Two laser-cut, leaf-like shapes intertwine to hold an egg-shaped shade suspended from the center
- Bright light fills the opal glass shade and reflects off the textured black iron and white gesso finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Enzo
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron Black
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass, Stainless Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 782042405462
- Volts:
- 120V
- Wall Sconce Type:
- Suspended
- Watts:
- 75 W
- Width:
- 7-1/4 in