This product requires certification to purchase.

40W 1-Light Candelabra Incandescent Wall Sconce in Textured Gold Leaf

Troy Lighting

Juniper 40W 1-Light Candelabra Incandescent Wall Sconce in Textured Gold Leaf

  • Fast #
  • Part #TB6161
  • Item #7634992
  • Manufacturer Part #B6161
4.7 out of 5 Customer Rating
Brand image
Troy Lighting

Juniper 40W 1-Light Candelabra Incandescent Wall Sconce in Textured Gold Leaf

  • Fast #
  • Part #TB6161
  • Item #7634992
  • Manufacturer Part #B6161
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dry Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 5.5"Dia x 0.75"Ext
  • Requires Certification
Dimensions & Measurements
Depth
6-1/4 in
Height
21 in
Weight
2.2 lb
Width
5-1/2 in
Characteristics & Features
Collection
Juniper
Color Finish Category
Gold Tones
Color Finish Name
Textured Gold Leaf
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Iron, Linen
Number of Lights
1
Proposition 65
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Wall Sconce Type
Single Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
782042683440