16W 2-Light 34in. Tall Wall Sconce in Patina Brass
Keanu 16W 2-Light 34in. Tall Wall Sconce in Patina Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Keanu takes the very familiar sputnik design and makes it feel special
- Slender, elongated cone shaped shades in patina brass extend from a center orb giving the piece a vintage vibe that feels modern
- The wall sconce casts both uplight and downlight, the flush-mount adds gorgeous style close to the ceiling and the chandeliers stunning silhouette comes in two sizes and casts a brilliant glow in every direction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Keanu
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass
- Depth:
- 3-3/4 in
- Dimmable:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16.5
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 197292046875
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 16 W
- Width:
- 4-3/4 in