*CVR* 3 LGHT WALL SCONCE
This product has been replaced by
Manufacturer Part #B2483-TRN
La Brea *CVR* 3 LGHT WALL SCONCE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- La Brea
- Color Finish Category:
- Blacks
- Color Finish Name:
- French Iron
- ETL Listed:
- No
- Height:
- 30 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial
- Material:
- Iron, Linen
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042758629
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in