This product requires certification to purchase.

OLBZ 1 60 Watts Candelabra Lantern

This product has been replaced by

LA GRANGE 1LT WALL LANTERN MEDIUM
Troy Lighting LA GRANGE 1LT WALL LANTERN MEDIUM
Manufacturer Part #B9010-SFB
Troy Lighting

La Grange OLBZ 1 60 Watts Candelabra Lantern

  • Fast #
  • Part #TBCD9010OBZ
  • Item #2340896
  • Manufacturer Part #BCD9010OBZ
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LA GRANGE 1LT WALL LANTERN MEDIUM
Troy Lighting LA GRANGE 1LT WALL LANTERN MEDIUM
Manufacturer Part #B9010-SFB
Troy Lighting

La Grange OLBZ 1 60 Watts Candelabra Lantern

  • Fast #
  • Part #TBCD9010OBZ
  • Item #2340896
  • Manufacturer Part #BCD9010OBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
La Grange
Depth:
11 in
Height:
20-1/2 in
Light Bulb Base Type:
Candelabra E-12
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
782042478190
Watts:
60 W
Width:
9-1/2 in