15W 2?Light Opal Glass Tube Wall Sconce in Patina Brass & Grasscloth
Liam 15W 2?Light Opal Glass Tube Wall Sconce in Patina Brass & Grasscloth
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Detailed metal work and unique natural materials make this familiar sconce silhouette feel fresh
- An opal matte glass tube sconce is banded at the middle in layers of machine detailed patina brass and grass cloth, giving it a soft organic look with a clean modern edge
- Liam works well solo or in multiples and can be mounted horizontally or vertically
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Liam
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass
- Depth:
- 4
- Dimmable:
- No
- Glass Type:
- White
- Height:
- 26
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Brass, Glass
- Number of Lights:
- 2
- Type:
- TB1226PBR
- UL Listed:
- Yes
- UPC:
- 197292046868
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 30
- Width:
- 4-3/4