75W 1-Light 21 in. Outdoor Wall Sconce in Patina Brass with Textured Bronze
Lowry 75W 1-Light 21 in. Outdoor Wall Sconce in Patina Brass with Textured Bronze
Frequently Purchased Together
Product Details
Product Details
- A design feat, lowry combines impeccable metalwork with design-driven style
- The inverted cube features a material mix of bronze-finished aluminum and patina brass paired with clear beveled glass for an added layer of finesse
- Complex in theory, lowry is undeniably effortless, adding instant glamour to any exterior
- Available as a wall sconce in multiple sizes and post
Specifications
- Collection:
- Lowry
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass/Textured Bronze
- Depth:
- 8-1/2 in
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 8-1/2 in