40W 1-Light 25-1/2 in. Wall Sconce in Vintage Gold
Magnus 40W 1-Light 25-1/2 in. Wall Sconce in Vintage Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- At over two-feet tall, Magnus is great in stature and high in style
- A metal ring extends from the backplate to hold a ringed metal rod that supports a white linen tapered shade
- Whether flanking a fireplace, alongside a headboard or lining a hallway, Magnus has a commanding presence that demands to be noticed
Specifications
- ADA Compliant:
- No
- Collection:
- Magnus
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold
- Depth:
- 8 in
- Dimmable:
- Yes
- Height:
- 25-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Classic, Transitional
- Material:
- Aluminum, Fabric, Stainless Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations/Suitable for Dry Locations
- UPC:
- 782042405189
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 40 W
- Width:
- 5 in