60W 4?Light Outdoor Wall Sconce with Seeded Glass in Textured Black
Mariden 60W 4?Light Outdoor Wall Sconce with Seeded Glass in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Mariden
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Textured Iron
- Depth:
- 13-1/4 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 25-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 782042443747
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 240 W
- Width:
- 11-1/2 in