3-Light Chandelier in Patina Brass / Textured Black
NAVIN 3-Light Chandelier in Patina Brass / Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Navin's slender textured black arms and tapered white linen drum shades get an industrial inspired upgrade with mechanical parts in patina brass
- Both the arm and shade angles of the floor lamp, chandelier and sconce are fully adjustable to provide customized lighting for any space
Specifications
- Collection:
- NAVIN
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass, Textured Black
- Depth:
- 52.5 in
- Diameter:
- 52-1/2 in
- Dimmable:
- No
- Height:
- 25-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- Number of Tiers:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 782042468542
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 52-1/2 in