180W 3-Lights 26.75in. Outdoor Wall Sconce in Soft Black
Newton 180W 3-Lights 26.75in. Outdoor Wall Sconce in Soft Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Newton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Soft Off Black
- Dimmable:
- Yes
- Glass Type:
- Clear, Seeded
- Height:
- 26-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Colonial, Rustic, Traditional, Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 782042485815
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 180 W
- Width:
- 11 in