60W 1-Light 18 in. Outdoor Wall Sconce in Soft Off Black
Newton 60W 1-Light 18 in. Outdoor Wall Sconce in Soft Off Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Newton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Soft Off Black
- Depth:
- 5-1/2
- Diameter:
- 5
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 18
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Colonial, Rustic, Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 782042449763
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 5