This product requires certification to purchase.

75W 1-Light 23in. Outdoor Wall Sconce in Textured Black

Troy Lighting

Pax 75W 1-Light 23in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #TB6913TBK
  • Item #9861120
  • Manufacturer Part #B6913-TBK
3.4 out of 5 Customer Rating
Brand image
Troy Lighting

Pax 75W 1-Light 23in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #TB6913TBK
  • Item #9861120
  • Manufacturer Part #B6913-TBK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pax takes an industrial style and adds an element of whimsy with its exaggerated, swooping arm
  • The textured black frame is contrasted with an elongated matte, opal shade
  • Wet rated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pax
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
Yes
Glass Type:
Frosted
Height:
23 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
782042404670
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
75 W
Width:
7 in