40W 1-Light E26 Medium A19 Pendant in Patina Brass / Soft Black
Payson 40W 1-Light E26 Medium A19 Pendant in Patina Brass / Soft Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A dome shaped shade is paired with a slender, conical neck creating a vintage-inspired silhouette that has a minimalist, modern appeal
- The clear glass shades is etched on the inside and fills with a soft, gorgeous glow when lit
- Pops of patina brass contrast beautifully with the soft black finish
- The wall sconce can be mounted to provide uplight or downlight
Specifications
- ADA Compliant:
- No
- Collection:
- Payson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass, Soft Black
- Depth:
- 12 in
- Diameter:
- 12 in
- Dimmable:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- Minimum Height:
- 21-3/4 in
- Number of Lights:
- 1
- Overall Height:
- 63-3/4 in
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 782042469624
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12 in