This product requires certification to purchase.

60W 6-Light 1-Tier Incandescent Chandelier in Textured Bronze with Brushed Brass

This product has been replaced by

*CVR* RAEF CHANDELIER
Troy Lighting *CVR* RAEF CHANDELIER
Manufacturer Part #F6316-TBZ/BBA
Troy Lighting

Raef 60W 6-Light 1-Tier Incandescent Chandelier in Textured Bronze with Brushed Brass

  • Fast #
  • Part #TF6316
  • Item #7684141
  • Manufacturer Part #F6316
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* RAEF CHANDELIER
Troy Lighting *CVR* RAEF CHANDELIER
Manufacturer Part #F6316-TBZ/BBA
Troy Lighting

Raef 60W 6-Light 1-Tier Incandescent Chandelier in Textured Bronze with Brushed Brass

  • Fast #
  • Part #TF6316
  • Item #7684141
  • Manufacturer Part #F6316
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dry location rated
  • 1 year limited warranty
  • Min./max. height - 25.5"/61.5"
  • Canopy dimensions - 6" dia x 1" H
  • Stem Length - 1 x 6", 2 x 12", 1 x 18"
  • Requires Certification

Specifications

Collection:
Raef
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Bronze, Brushed Brass
Glass Type:
Clear
Height:
61-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Brass, Glass, Iron
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Yes
UPC:
782042684157
Volts:
120V
Watts:
60 W
Width:
36 in