75W 1-Light Medium E-26 Incandescent Pendant/Island Light in Textured Black with Polished Nickel
This product has been replaced by
Manufacturer Part #F6324-TBK/PN
Raef 75W 1-Light Medium E-26 Incandescent Pendant/Island Light in Textured Black with Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dry location rated
- 1 year limited warranty
- Min./max. height - 31.25"/73.25"
- Canopy dimensions - 6" dia x 1"H
- Stem length - 1 x 6", 2 x 12", 1 x 18"
Specifications
- Collection:
- Raef
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black, Polished Nickel
- Depth:
- 9-1/2 in
- Glass Type:
- Clear
- Height:
- 24-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Iron, Brass, Glass
- Minimum Height:
- 31-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 73-1/4 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 782042684201
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 9-1/2 in