This product requires certification to purchase.

15W 1-Light E26 Medium G25 Pendant in Patina Brass

Troy Lighting

Rainhill 15W 1-Light E26 Medium G25 Pendant in Patina Brass

  • Fast #
  • Part #TF3216PBR
  • Item #10347007
  • Manufacturer Part #F3216-PBR
4.7 out of 5 Customer Rating
Brand image
Troy Lighting

Rainhill 15W 1-Light E26 Medium G25 Pendant in Patina Brass

  • Fast #
  • Part #TF3216PBR
  • Item #10347007
  • Manufacturer Part #F3216-PBR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drawing loose inspiration from classic silhouettes of the past, Rainhill brings retro charm to contemporary spaces
  • The focal point of the fixture is the large metal shade, which is designed to reflect light downward and outward, creating a warm and inviting atmosphere
  • Requires Certification
Dimensions & Measurements
Depth
16 in
Diameter
16 in
Height
6-1/2 in
Minimum Height
11 in
Overall Height
78-1/4 in
Width
16 in
Characteristics & Features
Collection
Rainhill
Color Finish Category
Brass Tones
Color Finish Name
Patina Brass
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Down Lighting
Lighting Style
Industrial, Modern
Material
Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
No
Type
TF3216PBR
UL Listed
Yes
UPC
197292072614