This product requires certification to purchase.

60W 1-Light 11 in. Outdoor Wall Sconce in Vintage Bronze

Troy Lighting

Shelton 60W 1-Light 11 in. Outdoor Wall Sconce in Vintage Bronze

  • Fast #
  • Part #TB7592VBZ
  • Item #10092102
  • Manufacturer Part #B7592-VBZ
4 out of 5 Customer Rating
Brand image
Troy Lighting

Shelton 60W 1-Light 11 in. Outdoor Wall Sconce in Vintage Bronze

  • Fast #
  • Part #TB7592VBZ
  • Item #10092102
  • Manufacturer Part #B7592-VBZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Shelton
Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
Depth:
15 in
Dimmable:
No
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Aluminum, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
782042443686
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
14 in