32W 4-Lights E12 Candelabra B10 Pendant in Vintage Gold Leaf
Sonoma 32W 4-Lights E12 Candelabra B10 Pendant in Vintage Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Embodying breezy sophistication, Sonoma features a textural scalloped design woven from bleached abaca rope
- The bell shaped shade is scalloped and suspended by delicate metalwork
Specifications
- ADA Compliant:
- No
- Collection:
- Sonoma
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold Leaf
- Depth:
- 27.5 in
- Dimmable:
- No
- Height:
- 25-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Material:
- Fabric, Steel
- Minimum Height:
- 28-3/4 in
- Number of Lights:
- 4
- Overall Height:
- 99 in
- UL Listed:
- Yes
- UPC:
- 197292073253
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 27-1/2 in