This product requires certification to purchase.

11/16 in. Drill Bit

Tru-Cut

11/16 in. Drill Bit

  • Fast #
  • Part #TN47687
  • Item #2240098
  • Manufacturer Part #47687
4.2 out of 5 Customer Rating
Brand image
Tru-Cut

11/16 in. Drill Bit

  • Fast #
  • Part #TN47687
  • Item #2240098
  • Manufacturer Part #47687
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
11/16 in
Bit Sizes:
11/16 in
Magnetic:
No
Tool Type:
Drill Bit
UL Listed:
No
UPC:
754166132616