This product requires certification to purchase.

5/32 in. Jobber Drill Bit

Tru-Cut

5/32 in. Jobber Drill Bit

  • Fast #
  • Part #TN41156
  • Item #2240077
  • Manufacturer Part #41156
4.9 out of 5 Customer Rating
Tru-Cut

5/32 in. Jobber Drill Bit

  • Fast #
  • Part #TN41156
  • Item #2240077
  • Manufacturer Part #41156
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bit Length:
3-1/8
Bit Sizes:
5/32 in
Drill Bit Type:
Jobber
Drilling Depth (in):
2 in
Magnetic:
No
Material:
High Speed Steel
Tool Type:
Drill Bit
UL Listed:
No
UPC:
754166116852