7/16 x 7/16 x 7/16 in. Straight Twist 6 Piece
7/16 x 7/16 x 7/16 in. Straight Twist 6 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 7/16 in
- Bit Sizes:
- 7/16 in
- Drill Bit Type:
- Twist
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 6 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Straight
- UPC:
- 754166117576