9/16 x 9/16 x 1/2 in. Straight Twist 1 Piece
9/16 x 9/16 x 1/2 in. Straight Twist 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 9/16 in
- Bit Sizes:
- 9/16 in
- Coating:
- Black Oxide
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 3 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2 in
- Shank Style:
- Straight
- UPC:
- 754166132456