This product requires certification to purchase.

10 x 10 in Return Grille in White Aluminum

TRUaire®

10 x 10 in Return Grille in White Aluminum

  • Fast #
  • Part #RECA29010X10
  • Item #7350899
  • Manufacturer Part #A29010X10
5 out of 5 Customer Rating
Brand image
TRUaire®

10 x 10 in Return Grille in White Aluminum

  • Fast #
  • Part #RECA29010X10
  • Item #7350899
  • Manufacturer Part #A29010X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Aluminum
  • Requires Certification

Specifications

Application:
Residential, Commercial
Color Finish Name:
White
Fin Spacing:
3/4 in
GRD Deflection Type:
1-way
Height:
10 in
Material:
Aluminum
Type:
TA29010X10
UPC:
803492207571
Width:
10 in