This product requires certification to purchase.

10 x 2 in. Toe Space Grille in White Steel

TRUaire®

10 x 2 in. Toe Space Grille in White Steel

  • Fast #
  • Part #REC150TSW02X10
  • Item #9193286
  • Manufacturer Part #150TSW02X10
5 out of 5 Customer Rating
Brand image
TRUaire®

10 x 2 in. Toe Space Grille in White Steel

  • Fast #
  • Part #REC150TSW02X10
  • Item #9193286
  • Manufacturer Part #150TSW02X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Steel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
2-way
Length:
10 in
Material:
Steel
UPC:
803492281014
Width:
2 in