This product requires certification to purchase.

4 x 14 in. Residential Ceiling & Sidewall Register in White 2-way Steel

TRUaire®

100 Series 4 x 14 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M14X04
  • Item #5049007
  • Manufacturer Part #102M14X04
4.2 out of 5 Customer Rating
Brand image
TRUaire®

100 Series 4 x 14 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M14X04
  • Item #5049007
  • Manufacturer Part #102M14X04
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bayport, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-way Steel
  • Requires Certification

Specifications

Application:
Residential
Collection:
100 Series
Color Finish Name:
White
Fin Spacing:
1/2 in
GRD Deflection Type:
2-way
Height:
4 in
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
UPC:
803492121297
Width:
14 in