6 x 14 in. Residential Ceiling & Sidewall Register in White 1-way Steel
100 Series 6 x 14 in. Residential Ceiling & Sidewall Register in White 1-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Residential Ceiling & Sidewall Register in White 1-way Steel
Specifications
- Application:
- Residential
- Collection:
- 100 Series
- Color Finish Name:
- White
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 1-way
- Height:
- 6
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Width:
- 14