This product requires certification to purchase.

6 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

TRUaire®

100 Series 6 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M6X6
  • Item #9193283
  • Manufacturer Part #102M 6X6
5 out of 5 Customer Rating
Brand image
TRUaire®

100 Series 6 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M6X6
  • Item #9193283
  • Manufacturer Part #102M 6X6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-way Steel
  • Requires Certification

Specifications

Application:
Residential
Collection:
100 Series
Color Finish Name:
White
Fin Spacing:
1/2
GRD Deflection Type:
2-way
Height:
6
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
Width:
6