This product requires certification to purchase.

10 x 4 in. Ceiling & Sidewall Register in White 2-way Steel

TRUaire®

102M Series 10 x 4 in. Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M10X04
  • Item #5049035
  • Manufacturer Part #102M10X04
5 out of 5 Customer Rating
Brand image
TRUaire®

102M Series 10 x 4 in. Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #REC102M10X04
  • Item #5049035
  • Manufacturer Part #102M10X04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-way Steel
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
10 in
Width
4 in
Characteristics & Features
Collection
102M Series
Color Finish Name
White
GRD Deflection Type
2-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
803492121204