This product requires certification to purchase.

12 x 12 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

TRUaire®

12 x 12 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

  • Fast #
  • Part #RECA301HM12X12
  • Item #7504758
  • Manufacturer Part #A301HM12X12
3.3 out of 5 Customer Rating
Brand image
TRUaire®

12 x 12 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

  • Fast #
  • Part #RECA301HM12X12
  • Item #7504758
  • Manufacturer Part #A301HM12X12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-way Aluminum
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
12
Material:
Aluminum
Type:
T190RF1414
UPC:
803492751289
Width:
12