This product requires certification to purchase.

12 x 24 in. Return Grille Aluminum

TRUaire®

12 x 24 in. Return Grille Aluminum

  • Fast #
  • Part #RECA27012X24
  • Item #7504689
  • Manufacturer Part #A27012X24
3.6 out of 5 Customer Rating
Brand image
TRUaire®

12 x 24 in. Return Grille Aluminum

  • Fast #
  • Part #RECA27012X24
  • Item #7504689
  • Manufacturer Part #A27012X24
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Return Grille Aluminum
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
12 in
Width
24 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Residential, Commercial
Type
TA27012X24
UPC
803492207076