12 x 24 in. Stamped Fin Return Grille
12 x 24 in. Stamped Fin Return Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped Fin Return Grille
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 1-way
- Height:
- 12
- Material:
- Steel
- Type:
- T17012X24
- UPC:
- 803492175153
- Width:
- 24