12 x 4 in. Ceiling & Sidewall Register in White 2-way Steel
12 x 4 in. Ceiling & Sidewall Register in White 2-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-way Steel
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Fin Spacing:
- 1/2 in
- GRD Deflection Type:
- 2-way
- Height:
- 12 in
- Material:
- Steel
- UPC:
- 803492121242
- Width:
- 4 in