This product requires certification to purchase.

12 x 8 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum

TRUaire®

12 x 8 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum

  • Fast #
  • Part #RECA210VM12X08
  • Item #7504712
  • Manufacturer Part #A210VM12X08
5 out of 5 Customer Rating
Brand image
TRUaire®

12 x 8 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum

  • Fast #
  • Part #RECA210VM12X08
  • Item #7504712
  • Manufacturer Part #A210VM12X08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One piece construction (up to 14 in x 10 in)
  • Individually adjustable blades
  • Unique beveled edges on steel models
  • Airfoil blades on aluminum models
  • #8 x 2 in long mounting hardware
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Width
8 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Commercial, Residential
UPC
803492251260