This product requires certification to purchase.

14 x 12 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

TRUaire®

14 x 12 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

  • Fast #
  • Part #RECA27014X12
  • Item #10209597
  • Manufacturer Part #A27014X12
3.8 out of 5 Customer Rating
Brand image
TRUaire®

14 x 12 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

  • Fast #
  • Part #RECA27014X12
  • Item #10209597
  • Manufacturer Part #A27014X12
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixed Bar Aluminum Ceiling & Sidewall Grille in White
  • Requires Certification

Specifications

Application:
Residential, Commercial
Color Finish Name:
White
Fin Spacing:
3/4 in
GRD Deflection Type:
1-way
Height:
12 in
Material:
Aluminum
Type:
TA27014X12
UPC:
803492206253
Width:
14 in