This product requires certification to purchase.

14 x 14 in. Commercial 1-way Return Grille in White Aluminum

TRUaire®

14 x 14 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29014X14
  • Item #7504750
  • Manufacturer Part #A29014X14
4.5 out of 5 Customer Rating
Brand image
TRUaire®

14 x 14 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29014X14
  • Item #7504750
  • Manufacturer Part #A29014X14
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White Aluminum
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
14 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Commercial
Type
T190RF1224
UPC
803492207687