This product requires certification to purchase.

14 x 18 in 2-way Stamped Fin Ceiling & Sidewall Register in White

TRUaire®

14 x 18 in 2-way Stamped Fin Ceiling & Sidewall Register in White

  • Fast #
  • Part #REC102M14X8
  • Item #1634737
  • Manufacturer Part #102M14X08
4.8 out of 5 Customer Rating
Brand image
TRUaire®

14 x 18 in 2-way Stamped Fin Ceiling & Sidewall Register in White

  • Fast #
  • Part #REC102M14X8
  • Item #1634737
  • Manufacturer Part #102M14X08
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped louver in 1-way (right, left or down-side airflow) 2-way pattern
  • 1/2" spaced with 45 blade angle
  • Single lever operated multi-louver shutter
  • Counter-sunk holes with 2" screws (provided)
  • Each grille is individually shrink wrapped
  • Requires Certification
Dimensions & Measurements
Width
14 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Type
T102M14X8