This product requires certification to purchase.

14 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

TRUaire®

14 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

  • Fast #
  • Part #RECA301HM14X06
  • Item #7504754
  • Manufacturer Part #A301HM14X06
5 out of 5 Customer Rating
Brand image
TRUaire®

14 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

  • Fast #
  • Part #RECA301HM14X06
  • Item #7504754
  • Manufacturer Part #A301HM14X06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-way Aluminum
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
6 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Residential
Type
TA302M12U
UPC
803492751302