14 x 8 in. Ceiling and Sidewall Register in White 1-way Aluminum
14 x 8 in. Ceiling and Sidewall Register in White 1-way Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-way Aluminum
Specifications
- Application:
- Ceiling, Wall
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 14 in
- Material:
- Aluminum
- UPC:
- 803492251314
- Width:
- 8 in