14 x 8 in. Ceiling & Sidewall Register
14 x 8 in. Ceiling & Sidewall Register
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceiling & Sidewall Register
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Fin Spacing:
- 1/2 in
- GRD Deflection Type:
- 3-way
- Height:
- 14 in
- Material:
- Steel
- Width:
- 8 in